Shop KIPP
See all product information
Create Account
Stepped Round Locating Pin, 16 mm dia
- Mfr # K0818.16
- Zoro # G008073270
product price:Â
$
24.89
/ea
Key Features
Material
Tool Steel
Shouldered
Yes
Head Diameter
16 mm
Standards
RoHS
Head Height
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0818.16
- Zoro #
- G008073270
- UPC #
- 4059245234219
- Country of Origin
- Germany
Dimensions
- Head Diameter
- 16 mm
- Head Height
- 14 mm
- Head Chamfer Length
- 4.5 mm
- Shank Length
- 18 mm
- Shank Outside Diameter
- 12 mm
Details
- Item
- Stepped Round Locating Pin
- Material
- Tool Steel
- Shouldered
- Yes
- Standards
- RoHS
- System of Measurement
- Metric
- Head Shape
- Round
- Shell Material
- Tool Steel
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Round, Head Diameter 16 mm, Head Height 14 mm, Shank Outside Diameter 12 mm, Head Chamfer Length 4.5 mm, Material Tool Steel, Shank Length 18 mm, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.