Guide Wheel, 57 lbf Max Load Axial

  • Mfr # W1SSX
  • Zoro # G008104721
product price: 
$
74.19
/ea

Key Features

Maximum Load Axial
57 lbf
Wheel Material
Stainless Steel
Minimum Operating Temperature
-22 Degrees F
Vee Angle
90 Degrees
For Use With
Track
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W1SSX
Zoro #
G008104721
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
1
Bottle Size
1
Size - Alpha
1

Details

Maximum Load Axial
57 lbf
Wheel Material
Stainless Steel
Item
Guide Wheel
Minimum Operating Temperature
-22 Degrees F
Vee Angle
90 Degrees
For Use With
Track
Bearing Protection
Sealed
Maximum Operating Temperature
212 Degrees F
Maximum Load Radial
274 lbf
System of Measurement
Inch
Lubrication
Klubersynth UH1 14-151
Series
DualVee
Compatible Product Type
Track

Description

Guide Wheel, Bearing Protection Sealed, For Use With Track, Lubrication Klubersynth UH1 14-151, Maximum Load Axial 57 lbf, Maximum Load Radial 274 lbf, Size 1, System of Measurement Inch, Series DualVee, Wheel Material Stainless Steel, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Vee Angle 90 Degrees

Ratings & reviews