Shop DUALVEE
See all product information
Create Account
Eccentric Bushing, 0.25" Bore, 0.706" L
- Mfr # BX2SS
- Zoro # G008104745
product price:Â
$
11.19
/ea
Key Features
Minimum Operating Temperature
-94 Degrees F
Bushing Material
303 Stainless Steel
Head Thickness
0.281 in
Maximum Operating Temperature
500 Degrees F
Overall Length
0.706 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX2SS
- Zoro #
- G008104745
- UPC #
- -
- Country of Origin
- United States
- Item
- Eccentric Bushing
- Minimum Operating Temperature
- -94 Degrees F
- Bushing Material
- 303 Stainless Steel
- Maximum Operating Temperature
- 500 Degrees F
- Series
- DualVee
- Adjustibliity
- Eccentric
- System of Measurement
- Inch
- Eccentric Offset
- 0.024 in
Description
Eccentric Bushing, Adjustibliity Eccentric, Bore Diameter 0.25 in, Bushing Material 303 Stainless Steel, Head Thickness 0.281 in, Overall Length 0.706 in, Series DualVee, Size 2, System of Measurement Inch, Wheel Mount Length 0.425 in, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -94 Degrees F, Head Width 0.562 in, Eccentric Offset 0.024 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.