Shop IFM
See all product information
Create Account
Backlight Illumination Unit, 325 mA
Mfr # O2D943
Zoro # G008138429
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Overall Length
105 mm
Design
Backlight
Standards
CE, EN 62471, UKCA
Overall Width
81 mm
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O2D943
- Zoro #
- G008138429
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 105 mm
- Overall Width
- 81 mm
- Wavelength
- 875 nm
- Wire Rope Length
- 105 mm
- Length
- 105 mm
Details
- Item
- Backlight Illumination Unit
- Design
- Backlight
- Standards
- CE, EN 62471, UKCA
- Housing Material
- Aluminum
- Lens Material
- Glass
- Type of light
- Infrared Light
- Operating Voltage
- 24V DC
- Electrical Connection Type
- M12 Connector
- Illuminated Field
- 50 mm x 50 mm
- Maximum Ambient Temperature
- 50 Degrees C
- Type of Operation
- Permanent Light/Pulse Operation
- Minimum Ambient Temperature
- -10 Degrees C
- Current Consumption
- 325 mA
- Protection Features
- IP54, Overheat Protection, Protection Class III, Reverse Polarity Protection
Description
Backlight Illumination Unit, Current Consumption 325 mA, Design Backlight, Electrical Connection Type M12 Connector, Housing Material Aluminum, Illuminated Field 50 mm x 50 mm, Lens Material Glass, Maximum Ambient Temperature 50 Degrees C, Minimum Ambient Temperature -10 Degrees C, Operating Voltage 24V DC, Overall Length 105 mm, Overall Width 81 mm, Protection Features IP54, Overheat Protection, Protection Class III, Reverse Polarity Protection, Standards CE, EN 62471, UKCA