Shop SK PROFESSIONAL TOOLS
See all product information
Create Account
Drive Mgnetic Rail Socket Clips, 3/8
- Mfr # M385C
- Zoro # G008168419
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Finish
Matte
Color
Green
Material
Plastic
Includes
5 Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M385C
- Zoro #
- G008168419
- UPC #
- 025141020496
- Country of Origin
- China
- Item
- Rail Socket Clips
- Finish
- Matte
- Color
- Green
- Material
- Plastic
- Includes
- 5 Clips
Dimensions
- Drive Size
- 3/8"
Description
Drive Mgnetic Rail Socket Clips,3/8 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.