Shop KRYLON INDUSTRIAL

Spray Paint, Metallic, Metallic, Solvent, 15 oz

  • Mfr # K00159008
  • Zoro # G008232158

product price: 
$
11.19
/ea

Key Features

Color
Metallic
Net Weight
15 oz
Sheen
Metallic
Base Type
Solvent
Dry Time
30 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K00159008
Zoro #
G008232158
UPC #
724504001591
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Spray Paint
Color
Metallic
Net Weight
15 oz
Sheen
Metallic
Base Type
Solvent
Dry Time
30 min
Exposure Conditions
Exterior, Interior
Resin Type
Acrylic Alkyd Enamel
Standards
VOC and MIR Compliant
VOC Content
65
Dry Time Tack Free
60 min
Coverage Area
30 to 35 sq ft
Compatible Surface Material
Aluminum, Metal, Steel
Finish Texture
No Texture
UV Resistant
No
Shelf Life
60 mo
VOC Compliant
Yes
Sub Brand
Tough Coat Advanced
Minimum Application Temperature
55 Degrees F
Heat Resistant
Yes
Surface Texture
Smooth
Maximum Temperature Resistance
300 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant
Reflective
No
Paint Dispensing Style
Upright
Dry Time to Recoat
24 hr
Flammability
Flammable
Container Type
Can
Opacity
100 %
Maximum Application Temperature
75 Degrees F
Series Number
Tough Coat Advanced
Coating Application
Rust Preventative
VOC Content Weight Percentage
67.96 %
Use Location
Exterior, Interior

Description

Spray Paint, Opacity 100 Percent, Maximum Dry Film Thickness Not Applicable, Maximum Wet Film Thickness Not Applicable, Coating Application Rust Preventative, Color Family Aluminum/Metallic, Compatible Surface Material Aluminum, Metal, Steel, Sheen Metallic, Finish Texture No Texture, Resin Type Acrylic Alkyd Enamel, Color Metallic, Container Size 15 oz, Coverage Area 30 to 35 sq ft, Base Type Solvent, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Tough Coat Advanced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews