IDEAL Health AP40 PRO Ceiling Kit (2x AP
- Mfr # IDEAP0040PCKH
- Zoro # G008232875
product price:Â
$
3,670.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
10 in
Voltage
120V
Height
15.6 in
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDEAP0040PCKH
- Zoro #
- G008232875
- UPC #
- 810792032321
- Country of Origin
- Germany
Dimensions
- Width
- 10 in
- Height
- 15.6 in
- Depth
- 11.7 in
Details
- Item
- Air Purifier
- Color
- White
- Voltage
- 120V
- Material
- ABS Plastic
- Application
- Home
- Sound Level
- (dB) based on fan speeds: 16.7 dB (night/Auto) / 18.5 dB / 23.6 dB / 33 dB / 61.7 dB
- Timer
- 1, 2, 4 or 8 hours.
- Includes
- Air Purifier, Filter, Ceiling Mount
Description
IDEAL Health AP40 PRO Ceiling Kit (2x AP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.