Wraparound Label, White, Vinyl, 1 in W

  • Mfr # BM-19-498

  • Zoro # G008260649


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BM-19-498
Zoro #
G008260649
UPC #
888434603055
Country of Origin
United States

Dimensions

Label Width
1 in
Label Height
1 in
Roll Width
1 in
Maximum Wire Diameter
0.24 in

Details

Item
Label
Application
Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Laboratory Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BMP61, BMP71, M610, M611, M710
Label Material
Vinyl
Label Media Format
Die-cut
Adhesive
Adhesive
Label Finish
Semi-Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Removeable and Repositionable
Indoor/Outdoor Usage
Indoor
Color
White ( Semi-Gloss )
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Label Shape
Square
Compatible Mfr Part Number
BMP61, BMP71, M610, M611, M710
Adhesive Type
Removeable & Repositionable
Recommended Ribbon
M61-R6210, M7-R6200
Labels per Row
1
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Pressure-Sensitive
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Minimum Wire Gauge
12 AWG
Material Properties
Repositionable
Number of Labels Included
2,500
Material Series
B-498
Preprinted Text
No Legend
Adhesive Material
Rubber
Maximum Service Temperature
176 Degrees F
Preprinted Images
None

Description

Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.