Men's Relax Fit Jeans, 36 in, Blue, Cotton

  • Mfr # PD60PW 36 34

  • Zoro # G0083002


product price:  $28.89
/ea

Key Features

Color
Blue
Material
Cotton
Gender
Men's
Fabric Weight
13.75 oz
Fits Waist Size
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD60PW 36 34
Zoro #
G0083002
UPC #
883248050828
Country of Origin
Mexico

Dimensions

Size
36 in
Fits Waist Size
36 in
Length
34-1/4"
Tag Size
36 x 34
Maximum Waist Size
36 in

Details

Item
Relax Fit Jeans
Color
Blue
Material
Cotton
Gender
Men's
Inseam
34 in
Fabric Weight
13.75 oz
Series
PD60
Lining Material
Unlined
Closure Type
Zipper/Button
Number of Outside Pockets
5
Binding
Zipper/Buttons
Pockets
5
Garment Style
Jeans
Insulated for Cold Conditions
No
Leg Fit
Straight Leg
Waist Closure
Buttons
Features
Antique Brass Rivets, Decorative Stitching on Back Pockets, Deep Front Pockets, Durashield(R) Finish on Black, Felled Outseam, Seatseam, and Riser Seam, Leatherette Patch With Logo
Fly Closure Type
Zipper
Ankle Type
Open
Cleaning and Care Instructions
Heavy Soil, Home Wash, Industrial Laundry, Light Soil
Includes Hammer Loop
No
Fit
Relaxed Fit

Description

Relax Fit Jeans, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Denim Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Fit Relaxed Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Heavy Soil, Home Wash, Industrial Laundry, Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.