
Contrasta Electronic Lavatory Faucet with Proximity Sensing Technology - Hardwire Operated, 1.0GPM
Mfr # 820DPA20-BL
Zoro # G008451191
product price:Â $790.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Width
42.29 in
Length
51.6 in
Height
37.2 in
Finish
Matte Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
820DPA20-BL
Zoro #
G008451191
UPC #
55870478879
Country of Origin
Canada
Dimensions
Width
42.29 in
Length
51.6 in
Height
37.2 in
Details
Material
Brass
Finish
Matte Black
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
- The perfect blend of designs and finish with heavy commercial innovations and durability
- Modern angular spout
- Hands-free activation, entire spout is sensor
- Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
- Mixing valve required
- 2.5" max. deck thickness
- Order 061305BL for 4" optional coverplate
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.