Respirator Fit Hood. Attached Dual Layer Gloves, Internal Multi-layer laminate / External Neoprene. MD

  • Mfr # C3185TTNMD000600

  • Zoro # G0084935


product price:  $1,546.99
/pk 6, $257.83/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Attached Gloves
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C3185TTNMD000600
Zoro #
G0084935
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
34 3/4 in to 38 1/4 in
Thickness
18 Mil
Minimum Height
63 in
Maximum Height
67 in
Chest Size - Maximum
38 1/4 in
Chest Size - Minimum
34-3/4 in

Details

Item
Coveralls
Color
Tan
Material
Tychem(R) 5000
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Attached Gloves
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529, MIL-STD-282
Ankle Closure
Attached Socks
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.4 oz
Inseam
28 in
Series
Tychem 5000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Browns
Level of Protection
Liquid Tight
Features
Respirator Fit Hood
Glove Material
Neoprene
Attached Glove Style
Inner/Outer
Hood Style
Respirator Fit
Attached Hood
Yes
Reduced Spray
Yes
Material Weight
4.4 oz/sq yd
Packaging
Bulk
Garment Style
Coverall
Closure Features
Zipper
Anti-Static
No
Coverall Construction
Hooded with Attached Gloves and Socks
Includes Outer Boot Flaps
Yes
Includes Boot Covers
No
Gas Tight
No
Spray Tight
Yes
Material Performance
Light Duty
Includes Thumb Loops
No
Liquid Tight
Yes
Brand and Series
Dupont Tychem(R) 5000
High-Visibility
No
Wrist Closure
Attached Glove
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Collar Style
Plain
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Attached Glove, EPA Protection Level B, Features Respirator Fit Hood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.