Tyvek 400 Disposable Lab Coat, Tyvek(R) 400, Snaps Closure, White, M, 30 PK

  • Mfr # TY212SWHMD003000

  • Zoro # G0085461


product price:  $156.99
/pk 30, $5.23/ea
Free Shipping & Returns

Key Features

Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TY212SWHMD003000
Zoro #
G0085461
UPC #
-
Country of Origin
Multiple

Dimensions

Named Size
M
Size
M
Fits Chest Size
48-1/2 in
Thickness
5.9 mil
Minimum Height
63 in
For Height
63 in to 67 in
Overall Length
32 in
Maximum Chest Size
38 3/4 in
Maximum Height
67 in
Height - Minimum
63 in
Chest Size - Minimum
35 1/4 in
Chest Size - Maximum
38 3/4 in
Height - Maximum
67 in

Details

Item
Disposable Lab Coat
Color
White
Material
Tyvek(R) 400
Closure Type
Snaps
Number of Pockets
2
Seam Style
Serged
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Series
Tyvek 400
Collar Style
Plain
Fabric Weight
0.175 oz
Cuff Style
Open
Sterile/Non-Sterile
Non-Sterile
Cleanroom Class
Not Rated
Pattern
Solid
Anti-Static
No
Gender
Unisex
ISO Cleanroom Class
Not Rated
ISO Class
Not Rated
Attached Hood
No
Federal 209E Clean Room Class
Not Rated
Material Weight
1.2 oz/sq yd
Pocket Location
Left Chest, Right Hip
Protection Type
Liquid & Particulate
Launderable
No
Material Performance
Light Duty
Brand and Series
Dupont Tyvek(R) 400
Packaging
Bulk
Garment Style
Lab Coat
Standards
ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Liquid Dispersal Type
Spray
Sterilization Status
Non-Sterile
Features
Open Wrists
Wrist Closure
Open
Federal 209E Cleanroom Class
Not Rated

Description

Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.