Coverall. Standard Fit Hood. Stormflap. Elastic Wrists and Ankles. Yellow. 4X

  • Mfr # QC127SYL4X001200

  • Zoro # G0086003


product price:  $152.99
/pk 12, $12.75/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QC127SYL4X001200
Zoro #
G0086003
UPC #
-
Country of Origin
Multiple

Dimensions

Size
4XL
Fits Waist Size
62 1/2 in
Fits Chest Size
50 3/4 in to 54 1/4 in
Thickness
10 Mil
Minimum Height
76 in
Maximum Height
79 in
Chest Size - Maximum
54 1/4 in
Chest Size - Minimum
50-3/4 in

Details

Item
Coveralls
Color
Yellow
Material
Tychem(R) 2000
Seam Style
Serged
Closure Type
Storm Flap
Cuff Style
Elastic
Standards
ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.5 oz
Inseam
32 in
Series
Tychem 2000
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Powders
Coverall Style
Hooded
Color Family
Yellows
Level of Protection
Liquid Tight
Features
Attached Hood with Elastic Around Face Opening, Multiple Interlocking Threads are Sewn Around the Raw Edges of Garment Material to Create a Strong, Stress-Resistant Seam
Gas Tight
No
Includes Outer Boot Flaps
No
Collar Style
Plain
Material Performance
Light Duty
Reduced Spray
Yes
Includes Thumb Loops
No
Liquid Tight
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Weight
2.5 oz/sq yd
Spray Tight
Yes
Includes Boot Covers
No
Packaging
Bulk
Anti-Static
No
Closure Features
Storm Flap
Attached Hood
Yes
Garment Style
Coverall
Brand and Series
Dupont Tychem(R) 2000
High-Visibility
No
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1670, Meets ASTM F1671
EPA Protection Level
B
Hood Style
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.