Fusible, Safety Switch, Heavy Duty, 600 V, 3PST

  • Mfr # H361DX
  • Zoro # G0092283
product price: 
$
3,909.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H361DX
Zoro #
G0092283
UPC #
785901011040
Country of Origin
Korea, Republic of

Dimensions

Width
11 3/8 in
Height
19 3/8 in
Depth
8 5/8 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class J, Class K, Class R
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
5 HP @ 600V
Voltage
600V AC
Housing Material
Krydon(R)
Standards
UL 98, UL Listed File E2875
Fuse Kit (Class R)
Mfr. No. RFK06
Amps AC
30 A
Metallic / Non-Metallic
Non-Metallic
Number of Wires
3
Material of Construction
Krydon (Fiberglass Reinforced Polyester)
Duty
Heavy Duty
Fusible / Nonfusible
Fusible
For Use With
Class H, J, R, T Fuse
IP Rating
IP66
Number of Poles
3
Neutral Assembly Included
No
Horsepower @ 480V AC
15 hp
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
20 hp
Mounting Style
Surface Mount
Compatible with Manufacturer Model Number
RFK03H
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H
For Manufacturer Part Number
RFK03H
Compatible with Mfr. Model Number
RFK03H
Compatible Product Type
Class H, J, R, T Fuse

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 30 A, Depth 8 5/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class H, Class J, Class K, Class R, Fuse Kit (Class R) Mfr. No. RFK06, Height 19 3/8 in, Horsepower @ 480V AC 15 hp, Horsepower @ 600V AC 20 hp, Housing Material Krydon(R), IP Rating IP66, Mounting Style Surface Mount, NEMA Enclosure Rating 4X, Neutral Assembly Included No

Ratings & reviews