Disposable Gloves, Food-Grade/Gen Purpose, 3 mil, Nitrile, Powder-Free, L (9), 200 PK, Blue

  • Mfr # 36VP38

  • Zoro # G0092456


product price:  $23.19
/pk 200, $0.12/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
2.6 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
36VP38
Zoro #
G0092456
UPC #
190735089262
Country of Origin
China

Dimensions

Size
L
Palm Thickness
2.6 mil
Cuff Thickness
2 mil
Finger Thickness
4 mil
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
L/Standard
Nominal Palm Thickness
3 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
ASTM D6319, FDA 21CFR177
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Metal Detectable
No
Application
Food Contact, General Purpose
Lining
Unlined
Resists
Chemicals
Features
Touchscreen Compatible
Brand and Series
Condor
Silicone-Free
Contains Silicone
Texture Location
Fingertips
Glove Treatments
Powder-Free
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Packaging
Dispenser Box
Federal 209E Clean Room Class
Not Rated
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2 mil, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Not Applicable, Features Touchscreen Compatible, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 2.6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.