Men's Long Sleeve Pocket T-Shirt, Cotton, Pullover, 1 Pocket(s), Black, 2XL

  • Mfr # K126-BLK XXL REG

  • Zoro # G0094376


product price:  $27.99
/ea

Key Features

Size
2XL
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K126-BLK XXL REG
Zoro #
G0094376
UPC #
035481107788
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Length
32 1/4 in
Size-Body Type
Regular
Maximum Neck Size
9 1/2 in
Minimum Neck Size
7 1/2 in
Maximum Chest Size
52 in
Minimum Chest Size
52 in

Details

Item
Long Sleeve Pocket T-Shirt
Color
Black
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover
Number of Outside Pockets
1
Style
T-Shirt
Type
Regular
Cuff Style
Knit
Front Closure Type
None
Cleaning and Care Instructions
Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron
Pocket Locations
Left Chest
Series
K126
Tag-less
Yes

Description

Long Sleeve T-Shirt, Gender Men's, Style T-Shirt, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Loose Fit, Color Black, Sleeve Type Long, Size 2XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 52 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Do Not Dry Clean, Machine Wash, Non Chlorine Bleach, Tumble Dry Medium, Warm Iron, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.