Men's Long Sleeve Henley, Cotton, Pullover/Button, 1 Pocket(s), Navy, 2XL

  • Mfr # K128-NVY XXL REG

  • Zoro # G0094796


product price:  $32.99
/ea

Key Features

Size
2XL
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K128-NVY XXL REG
Zoro #
G0094796
UPC #
035481107689
Country of Origin
Multiple

Dimensions

Size
2XL
Length
32 1/4 in
Fits Chest Size
50 in to 52 in
Maximum Neck Size
9 1/2 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Minimum Neck Size
7 1/2 in

Details

Item
Long Sleeve Henley
Color
Navy
Material
Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Sideseam Construction
Gender
Men's
Closure Type
Pullover/Button
Number of Outside Pockets
1
Style
Henley
Type
Regular
Pocket Locations
Left Chest
Front Closure Type
Buttons
Cuff Style
Knit
Collar Style
Henley Collar
Series
K128
Tag-less
Yes
Cleaning and Care Instructions
Machine Wash

Description

Long Sleeve Henley, Gender Men's, Style Henley, Material Cotton, Fabric Weight 6.75 oz, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Loose Fit, Color Navy, Sleeve Type Long, Size 2XL, Minimum Neck Size 7 1/2 in, Maximum Neck Size 9 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 32 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash, Collar Style Henley Collar, Cuff Style Knit, Features Sideseam Construction, Pocket Locations Left Chest

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.