Shop ZURN
See all product information
Create Account
Floor Drain, Bronze, 6 1/4" H, 8 1/4" Dia
- Mfr # EZ1-PV4
- Zoro # G009557410
product price:Â
$
61.39
/ea
Key Features
Drain Material
PVC
Ligature Resistant
Not Ligature-Resistant
Body Diameter
8 1/4 in
Body Height
6 1/4 in
Product Type
Floor Drain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ1-PV4
- Zoro #
- G009557410
- UPC #
- 889934125429
- Country of Origin
- China
- Drain Material
- PVC
- Item
- Floor Drain
- Ligature Resistant
- Not Ligature-Resistant
- Product Type
- Floor Drain
- Grate Color
- Gray
- ADA Compliant
- ADA Compliant
- Drain Stopper Type
- None
- Color
- Bronze
- Drain Style
- Round
- Includes Strainer
- Yes
- Includes Grate
- Yes
- Grate Material
- Nickel Bronze
- Includes
- PVC Body, Rough In Adapter Assembly
- Connection Type
- Solvent Weld
- Grate Surface Type
- Square Holes
Description
Floor Drain, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Height Below Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter Not Applicable, Drain Material PVC, Includes PVC Body, Rough In Adapter Assembly, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 6 1/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Nickel Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.