Shop CLE-LINE
See all product information
Create Account
Screw Machine Length Drill, X Size, 135 Degrees Point Angle, Spiral Flute
- Mfr # C24082
- Zoro # G009575636
product price:Â
$
5.25
/ea
Sold in multiples of 6 for
$31.50
Key Features
Overall Length
3 5/16 in
Flute Length
1 15/16 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C24082
- Zoro #
- G009575636
- UPC #
- 662355009963
- Country of Origin
- United States
- Item
- Screw Machine Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Standards
- ASME B94.11M
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3970 in
- List Number
- 1896
- Primary Material Application ISO Code
- H, K, M, P, S
- Grade
- Heavy Duty
- Primary Material Application
- Cast Iron, Steel
- Measurement System
- Letter
- Flute Type
- Spiral
- Material Grade - Machining
- Heavy Duty
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Coolant Fed
- Non-Coolant Through
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 32 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Minimum
- 21 Degrees
Dimensions
- Drill Bit Size
- X
- Overall Length
- 3 5/16 in
- Flute Length
- 1 15/16 in
- Maximum Drilling Depth
- 1 29/32 in
- Shank Dia.
- 10.08 mm
- Depth:Dia. Ratio
- 4xD
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Length Class
- Screw-Machine Length
- Shank Length
- 1 3/8 in
- Wire Rope Length
- 3 5/16 in
- Length
- 3 5/16 in
Description
Screw Machine Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3970 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.