
3HA84 - V-Belt, A, 1/2 x 86in OC, 3 Band
Mfr # 3HA84
Zoro # G009712215
product price:Â $40.99
/eaKey Features
V-Belt Section
A
Number of Ribs
3
Top Width
1/2"
Outside Length
86 in
Material
Synthetic Rubber (SBR)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3HA84
Zoro #
G009712215
UPC #
-
Country of Origin
India
Dimensions
Top Width
1/2"
Outside Length
86 in
Details
V-Belt Section
A
Number of Ribs
3
Material
Synthetic Rubber (SBR)
Temp. Range
-0 Deg F to 176 Deg F
For Use With
A84, 3/A84, A84/3, 3-A84, A84-3, RA84/3, RA84-3, 3RA84, 3-RA84, 3/RA84
Construction
Wet Wrap
Weight
2.35
Description
Banded belts are heavy-duty power transmission belts featuring two or more V-belts joined by a reinforced top band. They are designed to prevent whipping, twisting, and turning over on high-load or pulsating drives. Ideal for agricultural and industrial machinery, they provide superior stability, uniform tension, and improved alignment compared to individual belts.
- Banded V-belt engineered for reliable performance in demanding applications
- High-tenacity rubber compound allows significant flexibility with high tensile strength
- Anti-static, Oil, Heat & Wear Resistant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.