This item is Discontinued.

This item is Discontinued.
Men's Aluminum Toe Mid Work Shoe, Black, Grey, 8, Medium, N1440 (Discontinued)
Mfr #
N1440-8M
Zoro #
G009755793
UPC # 617420177276
Country of Origin China
Category Composite Toe Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1440-8M
- Zoro #
- G009755793
- UPC #
- 617420177276
- Country of Origin
- China
- Item
- Mid Work Shoe
- Toe Type
- Aluminum
- Gender
- Men's
- Color
- Black, Grey
- Style Number
- N1440
- Waterproof
- No
- Upper Material
- Leather, Textile
- Outsole Material
- Rubber
- Insulated
- No
- Standards
- IC EH SR
- Liner Material
- Textile
- Footwear Closure Type
- Lace
- Midsole Material
- EVA
- Insole Material
- PU Foam
Description
Size 8 URBAN AT, MENS PR, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.