Shop NUMATICS
See all product information
Create Account
Lockout Valve, 9,850 lpm, 2.89 kg
- Mfr # T653A5L06011100
- Zoro # G009843308
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Weight
2.89 kg
System Location
Air Line
Air Inlet Type
Flange
Series
653
Maximum Flow Rate
9,850 lpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T653A5L06011100
- Zoro #
- G009843308
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Lockout Valve
- Weight
- 2.89 kg
- System Location
- Air Line
- Air Inlet Type
- Flange
- Series
- 653
- Maximum Flow Rate
- 9,850 lpm
- Maximum Operating Temperature
- 50 Degrees C
- Maximum Operating Pressure
- 17 bar
- Body Material
- Aluminum
- Seal Material
- NBR
- Modular Connection
- Modular Connection
Dimensions
- Overall Width
- 150.5 mm
- Overall Height
- 247.8 mm
- Air Outlet Size
- 1 in
- Overall Depth
- 178.9 mm
- Air Inlet Size
- 1 in
Description
Lockout Valve, Air Inlet Size 1 in, Air Inlet Type Flange, Air Outlet Size 1 in, Maximum Operating Pressure 17 bar, Maximum Operating Temperature 50 Degrees C, Series 653, Body Material Aluminum, Maximum Flow Rate 9,850 lpm, Modular Connection Modular Connection, Overall Depth 178.9 mm, Overall Height 247.8 mm, Overall Width 150.5 mm, Seal Material NBR, System Location Air Line
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.