Knit Work Glove, Sandy Palm, Knit, M, 1 PR

  • Mfr # SKCSN-03-M

  • Zoro # G010080341


product price:  $6.69
/pr

Key Features

Glove Coating Coverage
Palm
Length
25 cm
Cuff Style
Knit
Standards
ANSI
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SKCSN-03-M
Zoro #
G010080341
UPC #
696511884231
Country of Origin
China

Dimensions

Glove Size
M
Length
25 cm
Glove Length
25 cm
Thickness
18 ga
Size- Numeric
8
Size (Numeric)
8

Details

Item
Knit Work Glove
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
ANSI
Hand Protection Style
Glove
Glove Construction
Seamless Knit
Glove Features
Solid Grip
Includes Reinforced Thumb Crotch
Yes
Series
COMMAND(TM)
Silicone-Free
No
Base Coating Coverage
Palm
Task and Chore Glove Style
Seamless Knit
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
EN 388 Rating
4131A
Touchscreen Compatible
Yes
Pairs per Package
1
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Glove Insulation Material
No Additional Insulation
Hem Style
Finished
Knit Material Color
Gray
ANSI/ISEA Puncture Level
3
Lint-Free
No
Base Coating Material
Nitrile
Sold As
Pair
ANSI/ISEA Cut Level
A2
Palm Type
Coated
Glove Coating Color
Black
Palm Style
Reinforced
Latex-Free
No
Includes Finger Fourchettes
No
Knit Material
HPPE, Steel
Double-Dipped
No
Reversible
No
Insulated
No
ANSI/ISEA Abrasion Level
4

Description

Knit Work Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Glove Insulation Material No Additional Insulation, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131A, Glove Insulation Weight Not Applicable, Standards ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.