Shop PRO-LINE
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welding Table, 72x30 In.
Mfr # W/HD/ST7230
Zoro # G0102199
product price:Â
$
1,043.99
/ea
Key Features
Features
Adjustable Station with Programmable Memory and Electric Tilt
Includes
Base Bench with Unpainted Steel Surface
Color
Light Beige
Finish
Powder Coated
Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W/HD/ST7230
- Zoro #
- G0102199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Height
- 30 in
- Work Surface Thickness
- 0.25 in
- Depth
- 30 in
- Overall Width
- 72 in
- Overall Height
- 30 in
- Overall Depth
- 30 in
Details
- Item
- Welding Table
- Features
- Adjustable Station with Programmable Memory and Electric Tilt
- Includes
- Base Bench with Unpainted Steel Surface
- Color
- Light Beige
- Finish
- Powder Coated
- Construction
- Steel
- Frame Material
- Steel
- Work Surface Pattern
- Solid
- Work Surface Finish
- Powder Coated
- Frame Color
- Beige
- Number of Drawers
- 0
- Work Surface Material
- Steel
- Process
- Welding
Description
Welding Table, Overall Depth 30 in, Overall Height 30 in, Overall Width 72 in, Includes Base Bench with Unpainted Steel Surface, Number of Drawers 0, Work Surface Finish Powder Coated, Work Surface Pattern Solid, Features Adjustable Station with Programmable Memory and Electric Tilt, Frame Color Beige, Frame Material Steel, Process Welding, Work Surface Material Steel, Work Surface Thickness 0.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.