
Plug Adapter, 5-15/20R, L14-30P, 5-20P, 0 ft., Orange
Mfr # ADL1430F520-FD
Zoro # G010374150
product price:Â $38.99
/eaKey Features
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P, 5-20P
Cord Length
0 ft.
Color
Orange
Gauge/Conductor
10/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADL1430F520-FD
Zoro #
G010374150
UPC #
819145021678
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Plug Adapter
Receptacle Configuration
5-15/20R
Plug Configuration
L14-30P, 5-20P
Color
Orange
Gauge/Conductor
10/4
NEMA Connector
5-20
Jacket Material
PVC
Watts
7500W
Features
Breakers
Max. Amps
30 A
Amps
30A
Number of Outlets
1
Voltage
125V
Shape
Power Distrbutor
Indoor/Outdoor
Indoor/Outdoor
Weight
1.5 lb
Number of Female Connectors
4
Application
L14-30 Outlet Splitter
Description
This AC WORKS brand power distribution adapter is very durable with a compact design. It is a NEMA L14-30P to NEMA 5-15/20R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, 3-prong straight-blade household female connector. This adapter features two 20 Amp circuit breakers. The total maximum operating power is 7500 Watts.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.