Diesel Exhaust Fluid, Kleen DEF, 333 gal, Tote, API/ISO-22241-1
Mfr # KLF330P
Zoro # G010375119
product price:Â $1,882.99
/ea
Item requires special delivery charges. A $1,155.00 per item surcharge will be applied.
Key Features
Compatible Systems
SCR Systems
Container Size
330 gal
Container Type
Tote
Series
Kleen DEF
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KLF330P
Zoro #
G010375119
UPC #
074804057324
Country of Origin
United States
Dimensions
Container Size
330 gal
Details
Compatible Systems
SCR Systems
Container Type
Tote
Series
Kleen DEF
Color
Colorless
Standards
API, ISO-22241-1
Item
Diesel Exhaust Fluid
Features
Mixture of 32.5% High Purity Synthetic Urea and 67.5% Deionized Water, Classified as Minimum Risk for Transportation, Injected into the Exhaust Stream with a Specialized Dosing Module, Helps Convert Nitrogen Oxide to Harmless Nitrogen and Water, Non-Toxic, Stable
Specific Gravity
1.09
For Use With
SCR Systems
Description
Diesel Exhaust Fluid,Kleen DEF,330 gal, Container Size 330 gal, Standards API, ISO-22241-1, Container Type Tote, Series Kleen DEF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.