Pipe Marker, Non-Potable Water, Gn, 4to6 In

  • Mfr # 4351-D

  • Zoro # G0105673


product price:  $13.69
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4351-D
Zoro #
G0105673
UPC #
754473677558
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
3 3/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Non-Potable Water
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Language
English
Markers per Card
1
Fits Pipe O.D.
4 to 6 in
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
L to O
Operating Temp. Range
-40 Degrees F
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
UV Resistant
No
ISO 14726
No
Weather Resistant
No
Maximum Pipe O.D.
6 in
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Legend
Non-Potable Water
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Glow In The Dark
No
Minimum Pipe O.D.
4 in
Water Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.