Shop SMARTSTACK
See all product information
Create Account
Tripp-Lite Bracket, Pole Mounted, Silver
- Mfr # R100P63
- Zoro # G0109302
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18 in
Overall Width
6 in
Material
Aluminum
Color
Silver
For Use With
IV Pole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100P63
- Zoro #
- G0109302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Width
- 6 in
- Height
- 18 in
- Width
- 6 in
Details
- Item
- Tripp-Lite Bracket
- Material
- Aluminum
- Color
- Silver
- For Use With
- IV Pole
- Product Type
- Tripp-Lite Bracket
- Compatible Product Type
- IV Pole
Description
Tripp-Lite Bracket, Aluminum, Silver, Height 18 in, Width 6 in, For Use With IV Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.