Men's Athletic Shoe, Nylon Upper, Polyurethane Outsole, Black/Blue, 8 1/2
Mfr # TB1A1HRU001
Zoro # G010936792
product price:Â $99.29
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Size
8 1/2
Outsole Material
Polyurethane
Waterproof
No
Metatarsal Guard
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TB1A1HRU001
Zoro #
G010936792
UPC #
197064520626
Country of Origin
Cambodia
Dimensions
Size
8 1/2
Size (PRINT)
8 1/2
Width
M
Overall Height
4 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black/Blue, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number TB1AIHRU, Toe Cap Material Alloy, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.