Variable Pitch V-Belt Pulley

  • Mfr # 1VP65X1-1/8

  • Zoro # G010986933


product price:  $65.49
/ea

Key Features

Number of Grooves
1
Material
Cast Iron
Outside Diameter
6.5 in
Standards
REACH Certification, RoHS Compliant
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1VP65X1-1/8
Zoro #
G010986933
UPC #
00195057185968
Country of Origin
China

Dimensions

Outside Diameter
6.5 in
For Belt Trade Size
4L, 5L, 5V, 5VX, A, AX, B, BX
Overall Width
1 11/16 in
Bore Diameter
1 1/8 in
5V Pitch Diameter (Maximum)
6.4 in
Maximum Pitch Diameter
5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V)
AX Pitch Diameter (Minimum)
4.7 in
A Pitch Diameter (Minimum)
4.7 in
5VX Pitch Diameter (Maximum)
6.4 in
B Pitch Diameter (Maximum)
6 in
A Pitch Diameter (Maximum)
5.7 in
5L Pitch Diameter (Minimum)
4.8 in
4L Pitch Diameter (Minimum)
4.7 in
5VX Pitch Diameter (Minimum)
5.2 in
B Pitch Diameter (Minimum)
4.8 in
AX Pitch Diameter (Maximum)
5.7 in
5L Pitch Diameter (Maximum)
6 in
BX Pitch Diameter (Maximum)
6 in
4L Pitch Diameter (Maximum)
5.7 in
5V Pitch Diameter (Minimum)
5.2 in
BX Pitch Diameter (Minimum)
4.8 in
Minimum Face Width
0.875 in
Keyway Depth
1/8 in
Length through Bore
1 21/32 in
Keyway Width
1/4 in
Minimum Pitch Diameter
4.7 in (4L, A), 4.8 in (5L, B), 5.2 in (5V)
Maximum Face Width
1.25 in

Details

Number of Grooves
1
Material
Cast Iron
Standards
REACH Certification, RoHS Compliant
Material Fabrication
Cast
Weight
6.8 lb
Item
Variable Pitch V-Belt Pulley
For V-Belt Type
Classical, Cogged, Wedge
Number of Turns
5 (4L, A); 6 (5L, B); 6 (5V)
Pulley Construction
Plain
Pulley Industry Number
1VP65

Description

Variable Pitch V-Belt Pulley, Bore Diameter 1 1/8 in, Standards REACH Certification, RoHS Compliant, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Wedge, Cogged, Material Cast Iron, Maximum Pitch Diameter 5.7 in (4L, A), 6 in (5L, B), 6.4 in (5V), Number of Grooves 1, Outside Diameter 6.5 in, Set Screw Location Not Applicable, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.