Shop HUBBELL WIRING DEVICE-KELLEMS

Distribution Block, 600VAC/250VDC, Blk

  • Mfr # HBL7DBBK
  • Zoro # G0110599

product price: 
$
854.55
/ea
Free Shipping & Returns

Key Features

Series
16
Terminal Connection
Single Pin
Male/Female
Male-Female-Female-Female-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL7DBBK
Zoro #
G0110599
UPC #
783585112367
Country of Origin
China
Item
Distribution Block
Series
16
Terminal Connection
Single Pin
Male/Female
Male-Female-Female-Female-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Single Pole Device Style
Taper Nose
Amps AC/DC
300/400AC/DC
Color
Black
Conductor Material
Brass
Standards
cUL, UL
Fits
UL1691
Material
Thermoplastic Elastomer
NEMA Enclosure Rating
12, 3R, 4X
Contact Material
Brass
Housing Material
Thermoplastic Elastomer
Housing Color
Black
Number of Female Connections
6
Maximum Operating Temperature
167 Degrees F
Number of Male Connections
1
Minimum Operating Temperature
-40 Degrees F
Compatible with Series
16
Compatible Series
16
For Use With
16
For Wire Feeder Series
16

Dimensions

Overall Length
13.26 in
Overall Width
7.54 in
Overall Height
3.24 in
Wire Rope Length
13.26 in
Length
13.26 in

Description

Distribution Block, Contact Material Brass, Current Rating 400 A, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Number of Female Connections 6, Number of Male Connections 1, Voltage Rating 600V AC, 600V DC, Compatible with Series 16, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3.24 in, Overall Length 13.26 in, Overall Width 7.54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.