
300 in Outside Length, 0.63 in Top Width, 0.53 in Thickness, 9 Ribs
Mfr # 9/5V3000
Zoro # G011098833
product price:Â $2,820.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
9
Top Width
0.63 in
Thickness
0.53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9/5V3000
Zoro #
G011098833
UPC #
746041087746
Country of Origin
Korea, Republic of
Dimensions
Top Width
0.63 in
Thickness
0.53 in
Outside Length
300 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
5V
Number of Ribs
9
Material
Styrene Butadiene Rubber
Temp. Range
-30 C to 80 C
Standards
ARPM Standard IP-22
Core Cord
Polyester
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;Agriculture
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.