Men's Work Boot, 13 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G011265853


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB126036001
Zoro #
G011265853
UPC #
197064627585
Country of Origin
Dominican Republic

Dimensions

Size
13
Footwear Width
M
Height
6 in
Width
M
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Style Family
6-Inch Work Boot
Removable Insole
Yes
Insulated
Yes
Wide Toe Cap
No
Midsole Material
EVA
Static Dissipative
No
Shank Material
Nylon
Style Number
26036
Metatarsal Guard
No
Toe Shape
Round
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Defined Heel
Insulation Weight
200 g
Non Metallic Upper
No
Liner Material
Mesh
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
570 Degrees F
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Conductive
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Ninety-Degree Heel
Yes
Liner Technology
Antimicrobial
Insole Technology
24/7 Comfort System
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Insulation Technology
Thermolite(R)
All-Leather Upper
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.