
HSS-E Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 6 mm
Mfr # 114008 6
Zoro # G011460753
product price:Â $9.99
/ea
Sold in multiples of 10 for $99.90
Key Features
Overall Length
93 mm
Drill Bit Point Angle
118 Degrees
Material
HSS E
Finish
uncoated
Shank Type
Three drive flats shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
114008 6
Zoro #
G011460753
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
6 mm
Overall Length
93 mm
Flute Length
57 mm
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Maximum Drilling Depth
48 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material
HSS E
Finish
uncoated
Shank Type
Three drive flats shank
Number of Flutes
2
Standards
DIN 338
Color Ring
Blue
Type
INOX
Description
HSS-E Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 6 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. With special cutter geometry also for use in stainless steels. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Three drive flats shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 48 mm Flute length Lc: 57 mm Overall length L: 93 mm Shank Dia Ds: 6 mm Feed f in steel < 750N/mm2: 0.1 mm/rev.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.