
Celestial 12 in. x 12 in. Glossy Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88BL534A
Zoro # G011637841
product price:Â $369.99
/pk 20, $18.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88BL534A
Zoro #
G011637841
UPC #
840175583768
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This aquatic glass tile can make a calms yet dramatic statement in any kitchen, bathroom or other decorated areas in your home or business. Perfect calming shade to create a luxurious escape, it's a preferred tile choice for showers, tub surround and pool installations. The paper backing not only simplifies installation but it also allows the tiles to be separated and used in small doses which adds to their design flexibility. Let the crisp turquoise color palette with notes of cobalt blue creating a colorful look in your home. A beautiful coastal-inspired bath or kitchen design is only a click away. Let this mosaic tile be your next decorative element to the composition, and provide a dynamic visual that catches the eye right away..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.