Delaware Flag, 4x6 Ft, Nylon
Mfr # 140870
Zoro # G0116645
product price:Â $51.95
/eaKey Features
Legend
Delaware
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
140870
Zoro #
G0116645
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Overall Width
6 ft
Compatible Flagpole Height - Maximum
35 ft
Compatible Flagpole Height - Minimum
18 ft
Details
Legend
Delaware
Item
Delaware State Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Subject Matter
Delaware
Includes Header and Grommets
Header and Grommets Included
Flag Material
Nylon
Flag Type
State
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Product Type
State Flag
Description
State Flag, Delaware, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.