
Safety Sign, MABR504VA
Mfr # MABR504VA
Zoro # G011678547
product price:Â $12.65
/eaKey Features
Sign Material
Aluminum
Legend
KEEP CLOSED ALARM WILL SOUND
Width
12 in
Height
4 in
Sign Mounting Style
Hole Mounting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MABR504VA
Zoro #
G011678547
UPC #
846642057688
Country of Origin
United States
Dimensions
Width
12 in
Height
4 in
Details
Sign Material
Aluminum
Legend
KEEP CLOSED ALARM WILL SOUND
Sign Mounting Style
Hole Mounting
Description
Accuform Safety Sign, Text Legend, Legend KEEP CLOSED ALARM WILL SOUND, 004 in Aluminum, Hole Mounting, 4 in Height, 12 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Aluminum signs withstand washdowns, harsh elements, abusive conditions and feature good chemical, abrasion and impact resistance Aluminum is excellent for indoor and outdoor usage, making it ideal for a wide variety of industrialstrength applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.