Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Replacement Iec Pin and Sleeve Interior
- Mfr # IN3100BF
- Zoro # G0118865
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL3100C6W, HBL3100C7W, HBL3100R6W, HBL3100R7W
Voltage Rating
125V AC
Gender
Female
Maximum Operating Temperature
75 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN3100BF
- Zoro #
- G0118865
- UPC #
- 783585420578
- Country of Origin
- United States
- Fits Brand
- Hubbell Wiring Device-Kellems
- Item
- Replacement Insert
- For Use With Mfr. Model Number
- HBL3100C6W, HBL3100C7W, HBL3100R6W, HBL3100R7W
- Voltage Rating
- 125V AC
- Gender
- Female
- Maximum Operating Temperature
- 75 Degrees C
- Material
- Thermoset
- Current Rating
- 100 A
- Compatible Device Wire Number
- 3
- For Use With
- Heavy Duty
- Compatible Device Current
- 100 A
- Color
- Black
- Minimum Operating Temperature
- -40 Degrees C
- Number of Poles
- 2
- Grounding Style
- IEC
- Number of Wires
- 3
- Compatible Product Type
- Connectors, Receptacles
- Compatible with Series
- Heavy Duty
- Shell Material
- Thermoset
- Compatible Series
- Heavy Duty
- Wire Color
- Black
- Traction Material
- Thermoset
- For Wire Feeder Series
- Heavy Duty
Dimensions
- Overall Height
- 3.25 in
- Overall Width
- 3.25 in
- Overall Length
- 6.68 in
- Wire Rope Length
- 6.68 in
- Length
- 6.68 in
Description
Replacement Insert, Compatible Device Current 100 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Compatible Device Wire Number 3, Current Rating 100 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Compatible with Series Heavy Duty, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.