Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Replacmnt Insulgrip Pin and Sleeve Inter
Mfr # IN460FS2
Zoro # G0118971
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL460CS2W, HBL460PS2WR, HBL460RS2W
Material
Thermoplastic
Compatible Device Current
60 A
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN460FS2
- Zoro #
- G0118971
- UPC #
- 783585324173
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.25 in
- Overall Height
- 3.25 in
- Overall Length
- 6.68 in
- Wire Rope Length
- 6.68 in
Details
- Fits Brand
- Hubbell Wiring Device-Kellems
- For Use With Mfr. Model Number
- HBL460CS2W, HBL460PS2WR, HBL460RS2W
- Item
- Replacement Insert
- Material
- Thermoplastic
- Compatible Device Current
- 60 A
- Color
- Black
- Current Rating
- 60 A
- Number of Wires
- 4
- Maximum Operating Temperature
- 75 Degrees C
- For Use With
- Connectors, Receptacles
- Grounding Style
- Style 2
- Compatible Device Wire Number
- 4
- Number of Poles
- 3
- Voltage Rating
- 250V DC, 600V AC
- Minimum Operating Temperature
- -40 Degrees C
- Gender
- Female
- Compatible with Series
- Insulgrip
- Compatible Product Type
- Connectors, Receptacles
Description
Replacement Insert, Compatible Device Current 60 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 4, Current Rating 60 A, For Use With Connectors, Receptacles, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.