Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Replacmnt Insulgrip Pin and Sleeve Inter
Mfr # IN460MS2
Zoro # G0119023
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
HBL460CS2WR, HBL460PS2W, HBL460RS2WR
Fits Brand
Hubbell Wiring Device-Kellems
Compatible Device Wire Number
4
Compatible Device Current
60 A
Overall Length
6.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN460MS2
- Zoro #
- G0119023
- UPC #
- 783585324241
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.68 in
- Overall Height
- 3.25 in
- Overall Width
- 3.25 in
- Wire Rope Length
- 6.68 in
Details
- For Use With Mfr. Model Number
- HBL460CS2WR, HBL460PS2W, HBL460RS2WR
- Item
- Replacement Insert
- Fits Brand
- Hubbell Wiring Device-Kellems
- Compatible Device Wire Number
- 4
- Compatible Device Current
- 60 A
- Maximum Operating Temperature
- 75 Degrees C
- Gender
- Male
- Voltage Rating
- 250V DC, 600V AC
- Minimum Operating Temperature
- -40 Degrees C
- Number of Poles
- 3
- Material
- Composite
- Compatible with Series
- Insulgrip
- Color
- Black
- Number of Wires
- 4
- Grounding Style
- Style 2
- Current Rating
- 60 A
- For Use With
- Plugs
- Compatible Product Type
- Plugs
Description
Replacement Insert, Compatible Device Current 60 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 4, Current Rating 60 A, For Use With Plugs, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Composite, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.