Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Replacmnt Insulgrip Pin and Sleeve Inter
- Mfr # IN4100FS2
- Zoro # G0119093
product price:Â
$
379.35
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
HBL4100CS2W, HBL4100PS2WR, HBL4100RS2W
Fits Brand
Hubbell Wiring Device-Kellems
Overall Width
3.25 in
Maximum Operating Temperature
75 Degrees C
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN4100FS2
- Zoro #
- G0119093
- UPC #
- 783585324197
- Country of Origin
- United States
- For Use With Mfr. Model Number
- HBL4100CS2W, HBL4100PS2WR, HBL4100RS2W
- Item
- Replacement Insert
- Fits Brand
- Hubbell Wiring Device-Kellems
- Maximum Operating Temperature
- 75 Degrees C
- Number of Wires
- 4
- Gender
- Female
- Number of Poles
- 3
- Voltage Rating
- 250V DC, 600V AC
- Compatible Device Wire Number
- 4
- Compatible with Series
- Insulgrip
- Grounding Style
- Style 2
- Material
- Thermoplastic
- Minimum Operating Temperature
- -40 Degrees C
- Current Rating
- 100 A
- Color
- Black
- Compatible Device Current
- 100 A
- For Use With
- Insulgrip
- Compatible Product Type
- Connectors, Receptacles
- Shell Material
- Thermoplastic
- Compatible Series
- Insulgrip
- Wire Color
- Black
- Traction Material
- Thermoplastic
- For Wire Feeder Series
- Insulgrip
Dimensions
- Overall Width
- 3.25 in
- Overall Height
- 3.25 in
- Overall Length
- 6.68 in
- Wire Rope Length
- 6.68 in
- Length
- 6.68 in
Description
Replacement Insert, Compatible Device Current 100 A, Gender Female, Number of Poles 3, Number of Wires 4, Voltage Rating 250V DC, 600V AC, Compatible Device Wire Number 4, Current Rating 100 A, For Use With Connectors, Receptacles, Grounding Style Style 2, Color Black, Compatible with Series Insulgrip, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.