Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Replacement Iec Pin and Sleeve Interior
Mfr # IN460CM
Zoro # G0119139
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
HBL460B12W, HBL460P12W
Fits Brand
Hubbell Wiring Device-Kellems
Grounding Style
IEC
Overall Length
6.68 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IN460CM
- Zoro #
- G0119139
- UPC #
- 783585420431
- Country of Origin
- United States
Dimensions
- Overall Length
- 6.68 in
- Overall Width
- 3.25 in
- Overall Height
- 3.25 in
- Wire Rope Length
- 6.68 in
Details
- For Use With Mfr. Model Number
- HBL460B12W, HBL460P12W
- Fits Brand
- Hubbell Wiring Device-Kellems
- Item
- Replacement Insert
- Grounding Style
- IEC
- Color
- Black
- Compatible Device Current
- 60 A
- Material
- Thermoplastic
- Compatible Device Wire Number
- 4
- Minimum Operating Temperature
- -40 Degrees C
- Maximum Operating Temperature
- 75 Degrees C
- Gender
- Male
- For Use With
- Inlets, Plugs
- Number of Wires
- 4
- Current Rating
- 60 A
- Voltage Rating
- 125/250V AC
- Number of Poles
- 3
- Compatible Product Type
- Inlets, Plugs
- Compatible with Series
- Heavy Duty
Description
Replacement Insert, Compatible Device Current 60 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 125/250V AC, Compatible Device Wire Number 4, Current Rating 60 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Compatible with Series Heavy Duty, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.25 in, Overall Length 6.68 in, Overall Width 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.