Transducer, 0 to 500 psi, Output 1 to 5VDC

  • Mfr # G17M0215DO500#

  • Zoro # G0123033


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.50% Full Scale
Housing Material
Nylon
Output
1 to 5V DC
Electrical Connections
DIN 43650 Form A Connector
Process Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G17M0215DO500#
Zoro #
G0123033
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Process Connection Size - Transmitter
1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Pressure Transmitter
Accuracy
+/-0.50% Full Scale
Housing Material
Nylon
Output
1 to 5V DC
Electrical Connections
DIN 43650 Form A Connector
Process Connection Type
NPT
Operating Temp.
-40 to 257 F
Power Required
9 to 36V DC
Response Time
1 msec
Series
G2
Power Required - Transmitters
9 to 36V DC
Thermal Error
+/-3% (-4 Degrees to 185 Degrees F)
Process Connection Type - Transmitter
MNPT
Wetted Materials
Stainless Steel
Max. Pressure (PSI)
1,000 psi
Operating Temp. - Transmitter
-40 Degrees to 257 Degrees F
Range
0 to 500 psi
Accuracy - Transmitter
+/-0.50% Full Scale
Wiring Entry - Transmitter
1/2 in FNPT
Range Values - Transmitter
0 to 500
NEMA Rating
NEMA 4X
Electrical Connections - Transmitter
4 Pin Hirschmann Style A DIN 43650-A Connector
Includes
Instructions
Transmitter Type
Pressure Transmitter
Housing
304 Stainless Steel
Range Units - Transmitter
psi
Output - Transmitter
1 to 5V DC
Wetted Materials - Transmitters
Stainless Steel
Compatible With
Any Process Compatible with 316 Stainless Steel
Minimum Pressure
0 psi
Process Connection Gender
Male
Pressure Units
psi
Burst Pressure
10x Range
Intrinsically Safe
No
Fitting Material
304 Stainless Steel
Electrical Connection
DIN 43650 Form A Connector
Storage Temperature Range
-40 Degrees F to 257 Degrees F
Number of Wires
3
IP Rating
IP67
Standards
CE, CSA 222 6101-1, UL 61010-1
Minimum Operating Temperature
-40 Degrees F
Explosion/Fire Proof
No
Wiring Entry
Cable Gland
Maximum Pressure
500 psi
Maximum Operating Temperature
257 Degrees F
Overpressure
2x Range
Process Media Temperature - Minimum
-40 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
257 Degrees F
NEMA Enclosure Rating
4X
Intrinsic Safety
Not Specified Intrinsically Safe
Input Voltage
9 to 36V DC
Output Power
1 to 5V DC
Pressure Measurement - Maximum
500 psi
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Pressure Type Measured
Gauge

Description

Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 500 psi, Electrical Connections DIN 43650 Form A Connector, Output 1 to 5V DC, Accuracy +/-0.50 Percent Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 9 to 36V DC, NEMA Rating NEMA 4X, IP Rating IP67, Series G2, Wiring Entry Cable Gland, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.