Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft

  • Mfr # CL500K-2DA10-C6U

  • Zoro # G0124650


product price:  $4,929.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,100 lb
Housing Length
12 25/32 in
Hoist Lift
10 ft
Lift Speed
0 to 16 fpm
Air Consumption
32 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL500K-2DA10-C6U
Zoro #
G0124650
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
12 25/32 in
Min. Radius Curve
36 in
Inlet Size
3/8 in NPT
Housing Width
5 1/8 in
Overall Length
12-25/32"
Minimum Radius Curve
36"
Overall Width
5-1/8"

Details

Load Capacity
1,100 lb
Hoist Lift
10 ft
Lift Speed
0 to 16 fpm
Air Consumption
32 scfm
Series
CL500K
Hoist Mount
Push Trolley
Control
Pendant
Min. Between Hooks
18 5/8 in
Standards
ANSI B30.16
Reeving
2
Air Pressure
90 psi
Trolley Configuration
Push Trolley
Color
Yellow
Noise Level
75 dBA
Finish
Powder Coated
Brake
Self Adjusting
Fits Beam Flange W
2-19/32 in to 8 in
Item
Air Chain Hoist

Description

Air Chain Hoist, Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.