Military/Tactical Boot, Nylon Upper, Rubber Outsole, Plain Toe, Side Zipper, Black, 10-1/2 D

  • Mfr # 12416ABR-019-10.5-R

  • Zoro # G012469915


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Height
8 in
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12416ABR-019-10.5-R
Zoro #
G012469915
UPC #
888579292190
Country of Origin
Bangladesh

Dimensions

Size
10-1/2
Footwear Width
D
Height
8 in
Heel Height
1/2 in
Width
D
Shaft Height
8 in
Boot Height
8 in

Details

Item
Military/Tactical Boot
Toe Type
Plain
Color
Black
Footwear Closure Type
Front Lace and Side Zipper
Gender
Men's
Upper Boot Material
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Multi Directional Lug
Last Number or Name
ATAC
Insole System
OrthoLite(R)
Shineable Toe
Yes
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Waterproof
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Style Number
12416ABR
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Footwear Style
Military/Tactical Boot
Insulated
No
Puncture Resistant Insole
Yes
Midsole Material
EVA
Standards
ASTM F2413-17, CSA Z195 09
Non-Marking Sole
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
CSA Footwear Standard
CSA Z195 09
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Conductive
No
Chain Saw Cut Resistant
No
Toe Shape
Round
Static Dissipative
No
Wide Toe Cap
No
Waterproof Type
Waterproof Membrane
ASTM Footwear Class
F2413 17 I/75 C/75 EH PR
Insulation Type
None
Removable Insole
Yes
Upper Material Description
840D Nylon
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Non-Metallic
Oil-Resisting Sole
Yes
Footwear Construction
Stitched
ASTM Standards Met
Compression (C/75), Electrical Hazard (EH), Impact (I/75), Puncture Resisting (PR)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Closure Type
Zipper
Metatarsal Guard
No
Upper Color
Black
Features
Lighter Weight Upper Construction, New + Achilles Flex Zone for More Comfort and Flexibility, New Ortholite(R) Ankle Zone for More Comfort and Heel Lock, Shock Mitigation System(R)
Footwear Construction Type
Strobel
Slip Resistant
Yes
Puncture-Resistant Sole
Yes
Outsole Technology
Rubber
Heel Style
Flat Heel
All-Leather Upper
No
Midsole Technology
Shock Mitigation System
Construction
Stitched
Closure
Front Lace and Side Zipper
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Resists
Oils, Punctures, Slips
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Toe Style
Round Toe
Maximum Heat Rating
Not Rated
Upper Material
Leather, Nylon
CSA Standards Met
Grade 1 Protective Toecap, Puncture-Resistant Sole
Military and Tactical Application
Tactical
Chemical-Resisting Sole
No
Footwear Shank
Yes

Description

Military/Tactical Boot, Footwear Style Military/Tactical Boot, 10-1/2, D, Men's, Black, Front Lace and Side Zipper, Shineable Toe Yes, Waterproof Yes, Insulated No, 8 in Height, Black, Style Number 12416ABR, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.