
Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Stainless Steel, 3/4 in L, 100 PK
Mfr # 31-BLH-25C-75
Zoro # G012471154
CAD Available
product price:Â $25.55
/pk 100, $0.26/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31-BLH-25C-75
Zoro #
G012471154
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Fastener Length
3/4 in
Head Width
7/16 in
Overall Length
3/4 in
Drive Size
7/16 in
Head Height
5/32 in
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Thread Type
Coarse
Material Quality Standards
ASTM 193, ASTM 194
Tensile Strength
80 ksi
Dimensional Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.