Pipe-mount bimetal surface thermometer, range 20 to 180 Degrees C, 1" to 1-5/8" pipe.
Mfr # stc362
Zoro # G0125124
product price: $70.39
/eaKey Features
Accuracy
+/-2%
Connection Location
Back
Dial Size
2 in
Case Material
Steel
Stem Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
stc362
Zoro #
G0125124
UPC #
-
Country of Origin
China
Dimensions
Dial Size
2 in
Manufacturers Warranty Length
1 yr
Fits Pipe Size
1 to 1-5/8 in
Manufacturer Warranty Length
1 yr
Dial Diameter
2 in
For Pipe Diameter
1 in to 1 5/8 in
Description
Pipe Mount Thermometer, Temperature Range 20 Degrees to 180 Degrees C, Dial Diameter 2 in, Pipe, Includes NIST-Traceable Certificate No, Housing Material Steel, Lens Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.