Air Cable Balancer, Swivel Hook, 200 lb.

  • Mfr # ZAW020120SHM
  • Zoro # G0127800
product price: 
$
7,068.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
200 lb
Housing Length
15 11/16 in
Housing Dia.
10 in
Hoist Lift
10 ft
Lifting Load Capacity @ 100 PSI
160 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZAW020120SHM
Zoro #
G0127800
UPC #
-
Country of Origin
Multiple

Dimensions

Housing Length
15 11/16 in
Housing Dia.
10 in
Inlet Size
3/8 in NPT
Maximum Lifting Length
10 ft
Body Length
15 11/16 in
Air Inlet Size
3/8 in
Housing Diameter
10 in
Cable Length
10 ft
Minimum Retracted Length
21 in

Details

Load Capacity
200 lb
Hoist Lift
10 ft
Lifting Load Capacity @ 100 PSI
160 lb
Balancing Load Capacity @ 100 PSI
200 lb
Air Consumption
1/8 scfm
Hoist Mount
Hook Mounted - No Trolley
Control
Pendant
Standards
ANSI, CE
Finish
Yellow Powder Coated
Brake
Yes
Item
Air Cable Balancer
Trolley Configuration
Hook Mounted - No Trolley
Air Pressure
100 psi
Color
Yellow
Minimum Air Consumption
0.13 scfm
Overload Protection Included
Yes
Body Finish
Powder Coated
Maximum Air Consumption
0.13 scfm
Balancing Load Capacity @ 100 PSI (Lbs.)
200 lb.
Air Inlet Type
NPT
Mount Type
Hook Mounted - No Trolley
Includes Brake
Brake Included
Lifting Load Capacity @ 100 PSI (Lbs.)
160 lb.
Controls
Pendant
Maximum Lift Speed
40 in/sec
Includes Clutch
Clutch Not Included
Maximum Lifting Capacity
200 lb
Air Inlet Gender
Female
Wire Color
Yellow

Description

Air Cable Balancer, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 200 lb, Minimum Lift Speed Not Applicable, Maximum Lift Speed 40 in/sec, Maximum Air Consumption 0.13 scfm, Maximum Lifting Length 10 ft, Air Inlet Type NPT, Included Components Not Applicable, Lifting Load Capacity @ 100 PSI (Lbs.) 160 lb., Balancing Load Capacity @ 100 PSI (Lbs.) 200 lb., Cable Length 10 ft, Air Inlet Gender Female, Air Inlet Size 3/8 in, Air Pressure 100 psi, Body Length 15 11/16 in

Ratings & reviews