Lift Assist, Vacuum, Load Cap at 25HG 300 lb
- Mfr # ZV4S
- Zoro # G0127834
product price:Â
$
13,026.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19 in
Overall Width
39 in
Lifting Load Capacity @ 25" (HG)
300 lb
Air Consumption
1.67 scfm
Lifting Load Capacity @ 15" (HG)
180 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZV4S
- Zoro #
- G0127834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 19 in
- Overall Width
- 39 in
- Inlet Size
- 3/8 in ID
- Inlet Inside Diameter
- 3/8 in
Details
- Lifting Load Capacity @ 25" (HG)
- 300 lb
- Air Consumption
- 1.67 scfm
- Lifting Load Capacity @ 15" (HG)
- 180 lb
- Suspension
- Eyelet
- Standards
- ASME B30.20
- Item
- Vacuum Lift Assist
- Recommended Lift Mechanism
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Lifting Load Capacity @ 20" (HG)
- 240 lb
- Finish
- Painted
- Control
- Mounted Pendant
- Product Type
- Vacuum Lift Assist
- Compatible Manufacturer Model Number
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Lifting Load Capacity @ 25 in
- 300 lb
- Lifting Load Capacity @ 15 in
- 180 lb
- Lifting Load Capacity @ 20 in
- 240 lb
- Control Type
- Mounted Pendant
- Suspension Type
- Eyelet
Description
Vacuum Lift Assist, Lifting Load Capacity @ 15 in 180 lb, Lifting Load Capacity @ 20 in 240 lb, Lifting Load Capacity @ 25 in 300 lb, Suspension Type Eyelet, Air Consumption 1.67 scfm, Inlet Inside Diameter 3/8 in, Overall Height 19 in, Overall Width 39 in, Product Type Vacuum Lift Assist, Control Type Mounted Pendant, Compatible Manufacturer Model Number Ingersoll Rand Zimmerman Series Air Cable Balancer, Standards ASME B30.20, Finish Painted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.