This item is Discontinued.
This item is Discontinued.
Lift Assist, Vacuum, Load Cap at 25HG 50 lb (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZV1ST
- Zoro #
- G0127852
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 31 in
- Overall Width
- 10 in
- Inlet Size
- 3/8 in ID
- Inlet Inside Diameter
- 3/8 in
Details
- Control
- Mounted Pendant
- Standards
- ASME B30.20
- Suspension
- Eyelet
- Lifting Load Capacity @ 25" (HG)
- 50 lb
- Item
- Vacuum Lift Assist
- Air Consumption
- 10 scfm
- Recommended Lift Mechanism
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Lifting Load Capacity @ 20" (HG)
- 40 lb
- Lifting Load Capacity @ 15" (HG)
- 30 lb
- Finish
- Painted
- Product Type
- Vacuum Lift Assist
- Lifting Load Capacity @ 25 in
- 50 lb
- Lifting Load Capacity @ 20 in
- 40 lb
- Compatible Manufacturer Model Number
- Ingersoll Rand Zimmerman Series Air Cable Balancer
- Lifting Load Capacity @ 15 in
- 30 lb
- Control Type
- Mounted Pendant
- Suspension Type
- Eyelet
Description
Vacuum Lift Assist, Lifting Load Capacity @ 15 in 30 lb, Lifting Load Capacity @ 20 in 40 lb, Lifting Load Capacity @ 25 in 50 lb, Suspension Type Eyelet, Air Consumption 10 scfm, Inlet Inside Diameter 3/8 in, Overall Height 31 in, Overall Width 10 in, Product Type Vacuum Lift Assist, Control Type Mounted Pendant, Compatible Manufacturer Model Number Ingersoll Rand Zimmerman Series Air Cable Balancer, Standards ASME B30.20, Finish Painted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.